Siemens Building Technologies
4-1/2 in. Temperature Sensor for QAA2200 Room Temperature Sensors
Part #SQAA2280FWSC | Item #7360859 | Manufacturer Part #QAA2280.FWSC
Brand Model Compatibility:
QAA2200 Room Temperature SensorsProduct Details
- Plug & play with Siemens Terminal Equipment Controllers
- Simple installation with RJ-11 ports on room unitand TEC
- Tool Port enables connection of commissioning andconfiguration tools
- Strategically placed ventilation slots optimize airflow for fast response and superior control
- Units with display feature a configurable OLED readout
- Includes installation hardware for mounting on 2" x 4" electrical box or directly to drywall
Documents
Specifications
Brand Model Compatibility: QAA2200 Room Temperature Sensors
Depth: 1-1/8 in
FM Approved: No
Height: 4-1/2 in
IAPMO Listed: No
Maximum Temperature: 95
NSF Certified: No
UL Listed: UL 916
Width: 2-3/4 in