Siemens Building Technologies
#4 Steel Pneumatic Damper Actuator
Part #S3312973 | Item #7360787 | Manufacturer Part #331-2973
$
310.63
EACH
Size:
#4Product Details
- Mounting type universal kit
- Replaceable diaphragm
- Hesitation model (provides minimum ventilation without separate damper/actuator)
- Variety of spring ranges for sequencing with other control devices
- Stainless steel actuator shaft
- Effective diaphragm area 17.9
- Stroke size 4 in
- Maximum air pressure 30 psi
- Operating Temperature Range -20 to 200 Deg F
- Air connection 1/8 FNPT
Documents
Specifications
Application: [Fans, Outdoor]
Diameter: 4-5/8 in
End Connection 1: FNPT
End Connections: FNPT
Height: 8-1/4 in
Material: Aluminum
Maximum Pressure: 13 psi
Size: #4
UL Listed: Yes