Siemens Building Technologies

45F Line Voltage Non-Programmable Thermostat

Part #S1341510  |  Manufacturer Part #134-1510

Maximum Temperature:

45
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Adjustable range: 35 to 45°F (2 to 7°C)
  • Automatic reset with 12°F differential
  • Easy setpoint adjustment capability
  • SPDT switch rated to 240VAC at 8A
  • Includes mounting bracket
  • Bulb length: 1/8" x 20'
  • All metal housing
  • UL and CSA listed

Specifications

Auto Switching Heat Cool : Yes

Depth: 2-31/100 in

FM Approved: No

Height: 3-19/100 in

IAPMO Listed: No

Maximum Temperature: 45

NSF Certified: No

Power Source: Electric

Programmability: Non-programmable

Touch Screen: No

UL Listed: No

Volts: 20/120V

Width: 2-31/100 in