Siemens Building Technologies

55F Line Voltage Non-Programmable Thermostat

Part #S1341504  |  Manufacturer Part #134-1504

Maximum Temperature:

55
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Temperature range: 15 to 55°F (-9 to 13°C)
  • Manual reset
  • Easy temperature set point adjustment
  • Main and separate reverse-acting auxiliary contacts
  • Includes mounting bracket and 2 screws
  • Bulb length: 1/8" x 20'
  • Rated to 277VAC on both main and pilot contacts
  • Amperage rating 8 at 240VAC
  • UL and CSA listed

Documents

Specifications

Auto Switching Heat Cool : No

Depth: 2-1/2 in

FM Approved: No

Height: 3-1/4 in

IAPMO Listed: No

Maximum Temperature: 55

NSF Certified: No

Power Source: Electric

Programmability: Non-programmable

Touch Screen: No

UL Listed: No

Volts: 20/120V

Width: 4 in