6-3/4 in. Pneumatic Receiver Controller

Part #S1950003  |  Item #7360764  |  Manufacturer Part #195-0003

Width:

6-3/4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rugged proven design
  • Plug-in air connections for ease of installation, calibration, and service
  • Internal restrictors for transmitter inputs
  • Stick-on scales included for setpoint dial in standard transmitter ranges
  • Large, easy-to-read scales on all adjustments
  • Retroline products for replacing competitive products

Specifications

Depth: 3-1/2 in

Height: 5-49/71 in

Maximum Pressure: 30 psi

Maximum Temperature: 120

Width: 6-3/4 in