Siemens Building Technologies
7-1/8 in. #6 Aluminum Pneumatic Damper Actuator
Part #S3313060 | Item #7360803 | Manufacturer Part #331-3060
$
382.93
EACH
(Pricing is for 11-7/32 in)
Height
Product Details
- Mounting type pivot
- Replaceable diaphragm
- Variety of spring ranges for sequencing with other control devices
- High torque
- Nominal spring range 8-13 psi
- Effective diaphragm area 17.9
- Stroke size 4 in
- Maximum air pressure 30 psi
- Operating Temperature Range -20 to 200 Deg F
- Air connection 1/8 FNPT
Documents
Specifications
Application: [Fans, Outdoor]
Diameter: 7-1/8 in
End Connection 1: FNPT
End Connections: FNPT
Height: 11-7/32 in
Material: Aluminum
Maximum Pressure: 13 psi
UL Listed: Yes