1/2 in. FNPT 250F 2-Way Hydronic Pressure Control Valve
MT Series 1/2 in. FNPT 250F 2-Way Hydronic Pressure Control Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No tools required for installation
- Choice of brass or stainless steel trim
- Direct coupled universal bonnet
- Interchangeable pneumatic or electronics actuators
- Available in 3 to 8 psig, 8-13 psig or 10-15 psig spring ranges with pneumatic actuation
- Rated for 15 psig steam with stainless steel trim
- ANSI Class 250 body
- ANSI Leakage Class IV (0.01% of Cv)
- Orderable as valve only or as a complete valve/actuator assembly
Documents
Specifications
- ANSI:
- ANSI Class 250, ANSI 70-2
- ASTM:
- ASTM A-582 Type 303
- Collection:
- MT Series
- Depth:
- 1-5/16 in
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Height:
- 2-1/4 in
- Maximum Temperature:
- 250
- Temperature Range:
- 35 to 250 Deg F (2 to 120 Deg C)
- UL Listed:
- Yes
- Valve Body Material:
- Forged Brass
- Valve Body Style:
- 2-way
- Valve Seat Material:
- Metal
- Valve Size:
- 1/2 in
- Valve Type:
- Globe Valve
- Weight:
- 0.96 lb
- Width:
- 2-6/8 in