Siemens Building Technologies
MT Series 2 in inlet/ 2 in outlet Gas Valve
Part #S59901088 | Item #7360824 | Manufacturer Part #599-01088
Inlet Outlet:
2 in inlet/ 2 in outletProduct Details
- Stroke actuator: 7/32"
- Low profile
- Freely rotates to aid tubing installation
- Easy installation and removal
- All metal housing
Documents
Specifications
Actuator Type: Pneumatic
Brand Model Compatibility: Powermite 599 Series MT Series Terminal Unit Valves
Collection: MT Series
Diameter: 2 in
Inlet Outlet: 2 in inlet/ 2 in outlet
Material: Forged Brass
Maximum Pressure: 15 psi
Maximum Temperature: 250
UL Listed: No