24 V Electric Plastic Actuator
MZ Series 24 V Electric Plastic Actuator
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Direct-couple installation requires no special tools or adjustments
- Manual override
- UL listed for plenum installations
- Visual position indication
Specifications
- Actuator Type:
- Electric
- Collection:
- MZ Series
- Depth:
- 1-7/8 in
- Height:
- 3-7/8 in
- Length:
- 3-1/4 in
- Material:
- Plastic
- Maximum Temperature:
- 230
- UL Listed:
- UL 873
- Volts:
- 24V