OpenAir™ GCA Series 2-7/8 in. 120V 160 lb-in. Die-Cast Aluminum Spring Return Electronic Damper Actuator (90 Sec Run Time)

Part #SGCA2211U  |  Item #7360733  |  Manufacturer Part #GCA221.1U

$ 481.80 EACH

Depth:

2-7/8 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Self centering shaft adapter is designed to save installation time and expense, for longer motor life and extreme reliability
  • Bi-directional rotation allows for 1 fail-safe spring return actuator to function in multiple applications
  • Tandem mounting capabilities for those jobs that require high torque
  • Robust metal housing adds additional protection to the actuator, for an extended life
  • Includes a brushless DC motor for increased efficiency and reliability compared to the brushed motor counterparts

Specifications

Collection: OpenAir™ GCA Series

Depth: 2-7/8 in

Height: 11-13/16 in

Material: Die Cast Aluminum

UL Listed: UL 60730

Volts: 120V

Width: 4-3/4 in