OpenAir™ GCA Series 2-7/8 in. 24V 160 lb-in. Die-Cast Aluminum Spring Return Electronic Damper Actuator (90 Sec Run Time)

Part #SGCA1611P  |  Item #7360812  |  Manufacturer Part #GCA161.1P

$ 576.17 EACH

Depth:

2-7/8 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Self Centering Shaft Adapter is designed to save installation time and expense, for longer motor life and extreme reliability
  • Bi-directional rotation allows for one fail-safe spring return actuator to function in multiple applications.
  • Tandem mounting capabilities for those jobs that require high torque.
  • Robust metal housing adds additional protection to the actuator, for an extended life.
  • Includes a Brushless DC Motor for increased efficiency and reliability compared to the Brushed Motor counterparts.

Specifications

Collection: OpenAir™ GCA Series

Depth: 2-7/8 in

Height: 11-13/16 in

Material: Die Cast Aluminum

UL Listed: UL 60730

Volts: 24V

Width: 4-3/4 in