2-7/8 in. 24V 160 lb-in. Die-Cast Aluminum Spring Return Electronic Damper Actuator

You last purchased this on
 
Siemens Building Technologies

OpenAir™ GCA Series 2-7/8 in. 24V 160 lb-in. Die-Cast Aluminum Spring Return Electronic Damper Actuator

This product requires certification to purchase.
Brand image
You last purchased this on
 
Siemens Building Technologies

OpenAir™ GCA Series 2-7/8 in. 24V 160 lb-in. Die-Cast Aluminum Spring Return Electronic Damper Actuator

  • Fast #
  • Part #SGCA1511P
  • Item #7545503
  • Manufacturer Part #GCA151.1P
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Bi-directional rotation allows for 1 fail-safe spring return actuator to function in multiple applications
  • Tandem mounting capabilities for those jobs that require high torque
  • Self centering shaft adapter is designed to save installation time and expense, for longer motor life and extreme reliability
  • Robust metal housing adds additional protection to the actuator, for an extended life
  • Requires Certification

Specifications

Collection:
OpenAir™ GCA Series
Depth:
2-7/8 in
Height:
11-13/16 in
Material:
Die Cast Aluminum
Product Type:
Electronic Damper Actuator
UL Listed:
UL 60730
Volts:
24V
Width:
4-3/4 in