OpenAir™ GDE Series 2-2/5 in. 24V 44 lb-in. Plastic Non-Spring Return Electronic Damper Actuator for Open Air Electric Damper Actuators (90 Sec Run Time)

Part #SGDE1611P  |  Item #7360751  |  Manufacturer Part #GDE161.1P

$ 240.10 EACH

Depth:

2-3/8 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Self centering shaft adapter is designed to save installation time and expense, for longer motor life and extreme reliability
  • Compact and lightweight design for easy handling during installation
  • Plenum rated damper actuators means conduit is not needed on low voltage jobs
  • Single screw shaft connection makes for quick and easy installation out in the field
  • A low power consumption equals energy savings
  • Designed to reduce overall noise levels and operate quietly so the occupant isn't disturbed
  • Designed and tested to highest industry standards to provide a long product life in VAV applications

Specifications

Collection: OpenAir™ GDE Series

Depth: 2-3/8 in

Height: 5-7/16 in

Length: 6-1/5 in

Material: Plastic

UL Listed: UL 873

Volts: 24V

Width: 2-4/5 in