OpenAir™ GGD Series 3-3/8 in. 24V 20 lb-in. Die-Cast Aluminum Damper Actuator for Open Air GGD Electronic Damper Actuator

Part #SGGD2261U  |  Manufacturer Part #GGD226.1U

Starting at
$ 629.23 EACH

Depth:

3-3/8 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Self centering shaft adapter is designed to save installation time and expense, for longer motor life and extreme reliability
  • Robust metal housing adds additional protection to the actuator, for an extended life
  • Multiple shaft couplings allowing for a wider range of uses
  • Fifteen second nominal runtime and 15 second spring return time
  • High temperature rated drive system so the actuator works when you need it most

Specifications

Collection: OpenAir™ GGD Series

Depth: 3-3/8 in

Height: 11 in

Material: Die Cast Aluminum

UL Listed: UL 873

Volts: 115V

Width: 3-15/16 in