Siemens Building Technologies

OpenAir™ GMA Series 2-67/100 in. 24V 62 lb-in. Die-Cast Aluminum Spring Return Electronic Damper Actuator for GMA Damper Actuator Series

Part #SGMA1311P  |  Manufacturer Part #GMA131.1P

Depth:

2-3/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Plenum rated damper actuators means conduit is not needed on low voltage jobs
  • Includes a brushless DC motor for increased efficiency and reliability compared to the brushed motor counterparts
  • Bi-directional rotation allows for 1 fail-safe spring return actuator to function in multiple applications
  • Plenum rated damper actuators means conduit is not needed on low voltage jobs

Specifications

Collection: OpenAir™ GMA Series

Depth: 2-3/8 in

Height: 8-3/8 in

Material: Die Cast Aluminum

Type: Electronic Damper Actuator

UL Listed: UL 60730

Volts: 24V

Width: 3-1/4 in