2-67/100 in. 24V 62 lb-in. Die-Cast Aluminum Spring Return Electronic Valve Damper Actuator with 2-Position Control for GMA Series (90 Sec Run Time)
OpenAir™ GMA Series 2-67/100 in. 24V 62 lb-in. Die-Cast Aluminum Spring Return Electronic Valve Damper Actuator with 2-Position Control for GMA Series (90 Sec Run Time)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Includes a brushless DC motor for increased efficiency and reliability compared to the brushed motor counterparts
- Bi-directional rotation allows for 1 fail-safe spring return actuator to function in multiple applications
- Plenum rated damper actuators means conduit is not needed on low voltage jobs
Specifications
- Collection:
- OpenAir™ GMA Series
- Depth:
- 2-3/8 in
- Height:
- 8-3/8 in
- Material:
- Die Cast Aluminum
- UL Listed:
- UL 60730
- Volts:
- 24V
- Width:
- 3-1/4 in