Powers™ Controls 140F Pneumatic Non-Programmable Thermostat

Part #S192203  |  Item #7360829  |  Manufacturer Part #192-203

Maximum Temperature:

140

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Proven to provide fast response and highly accurate temperature control, POWERSTAR™ and "D" series pneumatic room thermostat is designed to control heating and/or cooling by operating a variety of pneumatic devices such as valves or damper actuators
  • Thermostat come with chassis and back plate, covers are not included
  • Single setpoint dial available in Fahrenheit or Celsius scales
  • Sensitive bimetal responds to temperature changes
  • Integral, field adjustable limit stops
  • Wall mounting plate for connection to a variety of rough-in terminal boxes included
  • Large volume air capacity relay in 2-pipe models only
  • Test port for fast check of output pressure without removing the cover
  • Field replaceable thermometer, setpoint dial, restrictor and filters for decreased maintenance cost

Specifications

Application: [Commercial, Institutional]

Auto Switching Heat Cool : No

Collection: Powers™ Controls

Configuration: Vertical

Depth: 1-36/61 in

FM Approved: No

Height: 3-17/50 in

IAPMO Listed: No

Maximum Pressure: 30 psi

Maximum Temperature: 140

NSF Certified: No

Programmability: Non-programmable

Temperature Range: 45 to 85 Deg F

Touch Screen: No

UL Listed: No

Width: 2-4/25 in