Siemens Building Technologies

Powers™ Controls 1H/1C 90F Line Voltage Room Non-Programmable Thermostat

Part #S1341084  |  Manufacturer Part #134-1084

Maximum Temperature:

90
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Operating range: 40 to 90°F (5 to 30°C)
  • Dual Fahrenheit and Celsius scale thermometers
  • Large, exposed set point knob
  • Concealed, adjustable low and high range stops
  • Separable mounting plate for mounting and wiring without removing cover
  • Locking cover with allen screws
  • SPDT switch rated to 240VAC at 3.0 FLA
  • Differential: 1-4/5°F and 2-3/10°F

Documents

Specifications

AMP: [10, 3, 6]

Auto Switching Heat Cool : No

Collection: Powers™ Controls

Configuration: Vertical

FM Approved: No

Height: 4-3/4 in

IAPMO Listed: No

Maximum Temperature: 90

NSF Certified: No

Power Source: Electric

Programmability: Non-programmable

Stages: 1H/1C

Touch Screen: No

UL Listed: UL E35198

Volts: 120/240/277V

Width: 3 in