Siemens Energy & Automation 120 V 1-Pole Plug Inch Breaker

SQ1

AMP

Starting at $11.27
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 10 AIC
  • Load Center Mounted
  • Plug-on Connection
  • Thermal Magnetic
  • UL Listed

SPECIFICATIONS

AMP
20
Application
Electrical
End Connection 1
Plug
Height
3-1/2 in
Length
12-4/5 in
Phase
Single Phase
UL Listed
Yes
Volts
120V
Width
1 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday