Siemens Energy & Automation 120/240V 2-Pole Circuit Breaker

SBQ2B0

AMP

Starting at $190.50
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 10 AIC
  • Bolt-on Connection
  • Panelboard Mounted
  • Thermal Magnetic
  • UL Listed

SPECIFICATIONS

AMP
20
Application
Electrical
End Connection 1
Bolt
Height
2 in
Length
4 in
Phase
Double Phase
Type
Double Pole
UL Listed
Yes
Volts
120/240V
Width
2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday