120/240V 20A 2-Pole Circuit Breaker

Part #SBQ2B020  |  Item #1151097  |  Manufacturer Part #BQ2B020

$ 125.52 EACH
(Pricing is for 20)

AMP

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Panelboard Mounted
  • Bolt-on Connection
  • UL Listed
  • Thermal Magnetic
  • 10 AIC

Documents

Specifications

AMP: 20

Application: Electrical

End Connection 1: Bolt

End Connections: Bolt

Height: 2 in

Length: 4 in

Phase: Double Phase

Product Type: Circuit Breaker

Type: SBQ2B020

UL Listed: Yes

Volts: 120/240V

Width: 2 in