120/240V 30A 2-Pole Circuit Breaker
120/240V 30A 2-Pole Circuit Breaker
Frequently Purchased Together
Product Details
- Bolt-on Connection
- UL Listed
- Panelboard Mounted
- 10 AIC
- Thermal Magnetic
Documents
Specifications
- AMP:
- 30
- Application:
- Electrical
- End Connection 1:
- Bolt
- End Connections:
- Bolt
- Height:
- 2 in
- Length:
- 4 in
- Phase:
- Double Phase
- Product Type:
- Circuit Breaker
- Type:
- SBQ2B030
- UL Listed:
- Yes
- Volts:
- 120/240V
- Width:
- 2 in