120/240V 40A 2-Pole Circuit Breaker

Part #SBQ2B040  |  Item #7181119  |  Manufacturer Part #BQ2B040

$ 125.52 EACH
(Pricing is for 40)

AMP

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Panelboard Mounted
  • Bolt-on Connection
  • UL Listed
  • Thermal Magnetic
  • 10 AIC

Documents

Specifications

AMP: 40

Application: Electrical

End Connection 1: Bolt

End Connections: Bolt

Height: 3-7/10 in

Length: 12-4/5 in

Phase: Double Phase

Product Type: Circuit Breaker

Type: SBQ2B040

UL Listed: Yes

Volts: 120/240V

Width: 2 in