30-40A 120/240V Circuit Breaker

You last purchased this on
 
Siemens Energy & Automation

Q Series 30-40A 120/240V Circuit Breaker

This product requires certification to purchase.
Brand image
You last purchased this on
 
Siemens Energy & Automation

Q Series 30-40A 120/240V Circuit Breaker

  • Fast #
  • Part #SQ24030CT2
  • Item #3012862
  • Manufacturer Part #Q24030CT2
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Plug-on Connection
  • UL Listed
  • Load Center Mounted
  • Requires Certification

Specifications

AMP:
30, 40
Application:
Residential
CSA Certified:
Yes
Collection:
Q Series
Depth:
2-19/50 in
Height:
3-3/25 in
Phase:
Single Phase
Product Type:
Circuit Breaker
UL Listed:
Yes
Volts:
120/240V
Weight:
0.728 lb
Width:
2 in