120/240V 50A 2-Pole Circuit Breaker

Part #SBQ2B050  |  Item #7181115  |  Manufacturer Part #BQ2B050

$ 125.52 EACH
(Pricing is for 50)

AMP

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Panelboard Mounted
  • Bolt-on Connection
  • UL Listed
  • Thermal Magnetic
  • 10 AIC

Documents

Specifications

AMP: 50

Application: Electrical

End Connection 1: Bolt

End Connections: Bolt

Height: 2 in

Length: 3 in

Phase: Double Phase

Product Type: Circuit Breaker

Type: SBQ2B050

UL Listed: Yes

Volts: 120/240V

Width: 2 in