Siemens Energy & Automation
120/240V 60A 2-Pole Circuit Breaker
Part #SBQ2B060 | Item #7181117 | Manufacturer Part #BQ2B060
$
125.52
EACH
(Pricing is for 60)
AMP
Product Details
- Panelboard Mounted
- Bolt-on Connection
- UL Listed
- Thermal Magnetic
- 10 AIC
Documents
Specifications
AMP: 60
Application: Electrical
End Connection 1: Bolt
End Connections: Bolt
Height: 2 in
Length: 4 in
Phase: Double Phase
Product Type: Circuit Breaker
Type: SBQ2B060
UL Listed: Yes
Volts: 120/240V
Width: 2 in