Siemens Energy & Automation
120/240V 70A 2-Pole Circuit Breaker
Part #SBQ2B070 | Item #7181112 | Manufacturer Part #BQ2B070
$
239.31
EACH
(Pricing is for 70)
AMP
Product Details
- Panelboard Mounted
- Bolt-on Connection
- UL Listed
- Thermal Magnetic
- 10 AIC
Documents
Specifications
AMP: 70
Application: Electrical
End Connection 1: Bolt
End Connections: Bolt
Height: 2 in
Length: 4 in
Phase: Double Phase
Product Type: Circuit Breaker
Type: SBQ2B070
UL Listed: Yes
Volts: 120/240V
Width: 2 in