120V 15A 1-Pole Circuit Breaker

Part #SBQ1B015  |  Item #7181111  |  Manufacturer Part #BQ1B015

$ 55.09 EACH

AMP

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Panelboard Mounted
  • Bolt-on Connection
  • UL Listed
  • Thermal Magnetic
  • 10 AIC

Documents

Specifications

AMP: 15

Application: Electrical

End Connection 1: Bolt

End Connections: Bolt

Height: 1 in

Length: 4 in

Phase: Single Phase

Product Type: Circuit Breaker

Type: SBQ1B015

UL Listed: Yes

Volts: 120V

Width: 1 in