Siemens Energy & Automation
120V 20A 1-Pole Circuit Breaker
Part #SIEBQ1B020 | Item #2343318 | Manufacturer Part #BQ1B020
$
55.09
EACH
AMP:
20Product Details
- Panelboard Mounted
- Bolt-on Connection
- UL Listed
- Thermal Magnetic
- 10 AIC
Documents
Specifications
AMP: 20
Application: Electrical
Height: 3-4/5 in
Length: 12-9/10 in
Phase: Single Phase
Product Type: Circuit Breaker
Type: SIEBQ1B020
UL Listed: Yes
Volts: 120V
Width: 1 in