20A 120/240V Circuit Breaker
Q Series 20A 120/240V Circuit Breaker
Frequently Purchased Together
Product Details
- Plug-on Connection
- UL Listed
- Load Center Mounted
Specifications
- AMP:
- 20
- Application:
- Residential
- CSA Certified:
- Yes
- Collection:
- Q Series
- Depth:
- 2-19/50 in
- Height:
- 3-3/25 in
- Phase:
- Single Phase
- Product Type:
- Circuit Breaker
- UL Listed:
- Yes
- Volts:
- 120/240V
- Watts:
- 20 W
- Weight:
- 0.735 lb
- Width:
- 2 in