Siemens Energy & Automation 125 Amp 8 Space Indoor Main Lug Load Center

SE0816ML1125S

Manufacturer Part #: E0816ML1125S

AMP

125

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Trim & Box in Single Package
  • Service Entrance Rated
  • UL Listed
  • Single-phase, 125A, 120/240V

SPECIFICATIONS

AMP
125
Application
Residential
Height
5 in
Phase
Single Phase
Volts
120/240V
Width
12-9/10 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday