Siemens Energy & Automation 125 Amp One Phase 3 Wire Indoor Load Center

SE0408ML1125S

  • AMP
  • PRICE

DESCRIPTION

  • Bus Rating: 125A
  • Interrupt Rating 100000AIC
  • Load centers
  • Surface Mounted

SPECIFICATIONS

AMP
125
Length
12-5/8 in
Phase
Single Phase
Volts
120/240V
Width
6-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday