Siemens Energy & Automation
15 Amp 120 V 1-Pole Plug Inch Breaker
Part #SQ115 | Item #2343274 | Manufacturer Part #Q115
$
7.07
EACH
AMP
Product Details
- Load Center Mounted
- Plug-on Connection
- UL Listed
- Thermal Magnetic
- 10 AIC
Documents
Specifications
AMP: 15
Application: Electrical
End Connection 1: Plug
End Connections: Plug
Height: 3 in
Length: 3 in
Phase: Single Phase
Type: SQ115
UL Listed: Yes
Volts: 120V
Width: 1 in