Siemens Energy & Automation
15 Amp 120 V 2-Pole Plug Inch Breaker
Part #SQ215 | Item #2404520 | Manufacturer Part #Q215
$
15.17
EACH
(Pricing is for 15)
AMP
Product Details
- Load Center Mounted
- Plug-on Connection
- UL Listed
- Thermal Magnetic
- 10 AIC
Documents
Specifications
AMP: 15
Application: Electrical
End Connection 1: Plug
End Connections: Plug
Height: 2 in
Length: 3 in
Phase: Double Phase
Type: SQ215
UL Listed: Yes
Volts: 120/240V
Width: 2 in