18 in. 125A Single Phase Metal Lath Cubic Indoor (Less Cover)
This product has been replaced by
Manufacturer Part #PN1212L1125C
18 in. 125A Single Phase Metal Lath Cubic Indoor (Less Cover)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lifetime Warranty
- UL Listed
- Trim & Box in Single Package
- Convertible & Invertible
Specifications
- AMP:
- 125
- Application:
- Residential
- Height:
- 18 in
- Material:
- Copper
- Phase:
- Single Phase
- Type:
- SP1212L1125CU
- UL Listed:
- Yes
- Volts:
- 120/240V