0 items

Siemens Energy & Automation 2-Pole Ground Fault Interrupter Breaker

SQF2

AMP

Starting at $260.93
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 25KA
  • Load Center Mounted
  • Plug-on Connection
  • UL Listed

SPECIFICATIONS

AMP
20
Height
12 in
Length
64 in
Phase
Triple Phase
UL Listed
Yes
Volts
120/240V
Width
2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday