Siemens Energy & Automation
20 Amp 120 V 2-Pole Plug Inch Breaker
Part #SQ220 | Item #2404521 | Manufacturer Part #Q220
$
15.17
EACH
(Pricing is for 20)
AMP
Product Details
- Load Center Mounted
- Plug-on Connection
- UL Listed
- Thermal Magnetic
- 10 AIC
Documents
Specifications
AMP: 20
Application: Electrical
End Connection 1: Plug
End Connections: Plug
Height: 3 in
Length: 3 in
Phase: Double Phase
Type: SQ220
UL Listed: Yes
Volts: 120/240V
Width: 2 in