20 Amp 2-Pole Ground Fault Interrupter Breaker

Part #SQF220A  |  Item #1145368  |  Manufacturer Part #QF220A

$ 161.69 EACH

AMP

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Load Center Mounted
  • Plug-on Connection
  • UL Listed
  • 25KA

Documents

Specifications

AMP: 20

Height: 12 in

Length: 64 in

Phase: Double Phase

Product Type: 2 Pole Circuit Breaker

Type: SQF220A

UL Listed: Yes

Volts: 120/240V

Width: 2 in