20A 120/240V 1-Pole Bolt On Breaker
20A 120/240V 1-Pole Bolt On Breaker
Frequently Purchased Together
Product Details
- Bolt-on Connection
- UL Listed
- Panelboard Mounted
- 10 AIC
- HACR rated
Documents
Specifications
- AMP:
- 20
- Application:
- Electrical
- Depth:
- 2-37/100 in
- End Connection 1:
- Bolt
- End Connections:
- Bolt
- Height:
- 3-14/25 in
- Length:
- 3 in
- Phase:
- Single Phase
- Type:
- SB120
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 1 in