Siemens Energy & Automation
20W 120/240V 30A 2-Pole Quadplex Circuit Breaker
Part #SQ23020CT2 | Item #3012657 | Manufacturer Part #Q23020CT2
$
47.19
EACH
Product Details
- Load Center Mounted
- Plug-on Connection
- UL Listed
- Thermal Magnetic
- 10 AIC
Specifications
AMP: [20, 30]
Application: Electrical
Depth: 2-19/50 in
Height: 3-3/25 in
Length: 3 in
Phase: Double Phase
Type: SQ23020CT2
UL Listed: Yes
Volts: 120/240V
Watts: 20
Width: 2 in