Siemens Energy & Automation

225A 3-Phase 2-Pole Surface Mount Aluminum Circuit Breaker Enclosure

Part #SEB3225S  |  Manufacturer Part #EB3225S

AMP:

225
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • IR Max 42,000A
  • UL Listed
  • Surface Mounted

Documents

Specifications

AMP: 225

Application: Residential

Depth: 5-1/4 in

Height: 27 in

Installation Type: Surface Mount

Material: Aluminum

NEMA Specifications: NEMA 1

Phase: Three Phase

UL Listed: No

Volts: 120/240V

Width: 10-1/8 in