Siemens Energy & Automation

240V 3-Pole Non-Fused Disconnect

Part #SGNF322R  |  Manufacturer Part #GNF322R

Volts:

240V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Double Break visible Blade Design
  • Quick Make, Quick Break Switching Action
  • UL Listed
  • 60Hz
  • 2 OR 3 POINT MOUNTING HOLES
  • SINGLE THROW

Documents

Specifications

AMP: 60

Application: Electrical

Color Finish: Grey

Material: Metal

Phase: Three Phase

Product Type: Switch

Type: SGNF322R

UL Listed: No

Volts: 240V

Watts: 3