0 items

Siemens Energy & Automation 250/480/600V 3-Pole Non-Fusible Safety Switch

SHNF36

AMP

Starting at $176.4
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2 OR 3 POINT MOUNTING HOLES
  • 60Hz
  • Double Break visible Blade Design
  • Quick Make, Quick Break Switching Action
  • SINGLE THROW
  • UL Listed

SPECIFICATIONS

AMP
30
Application
Electrical
Material
Steel
Phase
Triple Phase
Type
3 Pole
UL Listed
No
Volts
250/480/600V
Watts
3

DOCUMENTS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday