0 items

Siemens Energy & Automation 3-1/8 in. 240/250V 3-Pole Fusible Safety Switch with Neutral

SGF32NR

AMP

Starting at $179.27
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2 OR 3 POINT MOUNTING HOLES
  • 60Hz
  • Double Break visible Blade Design
  • Quick Make, Quick Break Switching Action
  • SINGLE THROW
  • UL Listed

SPECIFICATIONS

AMP
60
Application
Electrical
Depth
3-1/8 in
Height
8-1/4 in
Material
Stainless Steel
Phase
Triple Phase
Type
3 Pole
UL Listed
Yes
Volts
240/250V
Watts
4

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday