0 items

Siemens Energy & Automation 3 in. 240/250V 3-Pole Fusible Safety Switch with Neutral

SGF32N

AMP

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Double Break visible Blade Design
  • Quick Make, Quick Break Switching Action
  • UL Listed

SPECIFICATIONS

AMP
60
Depth
3 in
Height
8-1/4 in
Phase
Triple Phase
Type
3 Pole
UL Listed
Yes
Volts
240/250V

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday