Siemens Energy & Automation 3-Pole 3-Wire Fusible Safety Switch

SHF36

AMP

Starting at $324.2
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2 OR 3 POINT MOUNTING HOLES
  • 60Hz
  • Double Break visible Blade Design
  • INDOOR
  • Quick Make, Quick Break Switching Action
  • SINGLE THROW
  • UL Listed

SPECIFICATIONS

AMP
30
Energy Star Compliant
No
Material
Steel
Phase
Triple Phase
UL Listed
No
Volts
250/480/600V
Watts
3

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday