Siemens Energy & Automation 30A 3-Pole 4-Wire Fusible Safety Switch with Neutral

SHF32NR

Manufacturer Part #: HF321NR

AMP

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Double Break visible Blade Design
  • Quick Make, Quick Break Switching Action
  • UL Listed
  • 60Hz
  • SINGLE THROW
  • 2 OR 3 POINT MOUNTING HOLES
  • OUTDOOR

SPECIFICATIONS

AMP
30
Phase
Double Phase
Type
SHF321NR
UL Listed
No
Volts
240/250V
Watts
4

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday