Siemens Energy & Automation
30A 2-Pole Plug-In Circuit Breaker
Part #SQF230A | Item #1145390 | Manufacturer Part #QF230A
$
152.53
EACH
(Pricing is for 30)
AMP
Product Details
- Load Center Mounted
- Plug-on Connection
- UL Listed
Documents
Specifications
AMP: 30
Phase: Double Phase
Product Type: 2 Pole Circuit Breaker
Type: SQF230A
UL Listed: Yes
Volts: 120/240V
Width: 2 in