Siemens Energy & Automation
30A 3-Pole 3-Wire Fusible Safety Switch
Part #SHF361R | Item #7246535 | Manufacturer Part #HF361R
$
636.07
EACH
(Pricing is for 30)
AMP
Product Details
- Double Break visible Blade Design
- Quick Make, Quick Break Switching Action
- UL Listed
- 60Hz
- SINGLE THROW
- 2 OR 3 POINT MOUNTING HOLES
- OUTDOOR
Specifications
AMP: 30
Energy Star Compliant: No
Material: Stainless Steel
Phase: Three Phase
Type: SHF361R
UL Listed: No
Volts: 250/480/600V
Watts: 3