30W 120/240V 30A 2-Pole Quadplex Circuit Breaker
30W 120/240V 30A 2-Pole Quadplex Circuit Breaker
Frequently Purchased Together
Product Details
- Plug-on Connection
- UL Listed
- Load Center Mounted
Specifications
- AMP:
- 30
- Depth:
- 2-19/50 in
- Height:
- 3-3/25 in
- Product Type:
- Circuit Breaker
- Type:
- SQ23030CT
- UL Listed:
- Yes
- Volts:
- 120/240V
- Watts:
- 30 W
- Width:
- 2 in